Welcome to Würth UK For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, brass, plain
Hexagonal bolt with thread up to the head ISO 4017, brass, plain - 1
Hexagonal bolt with thread up to the head ISO 4017, brass, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, brass, plain

See product details

Available in 5 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.