Welcome to Würth UK For trade customers only
Hexagon head bolt with thread up to head assortment 333 pieces in system case 4.4.1.
Hexagon head bolt with thread up to head assortment 333 pieces in system case 4.4.1. - 1
Hexagon head bolt with thread up to head assortment 333 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head assortment 333 pieces in system case 4.4.1.

ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.