Welcome to Würth UK For trade customers only
Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation VZD
Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation VZD - 1
Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation VZD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ISO 4762, zinc plated 8.8 steel with thick-layer passivation VZD
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.