For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of cross recesses changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!