Welcome to Würth UK For trade customers only
Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain
Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain - 1
Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain

See product details

Available in 43 versions
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
Notice

ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.