Welcome to Würth UK For trade customers only
Flat washer - large series ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)
Flat washer - large series ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH) - 1
Flat washer - large series ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer - large series ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)

See product details

Available in 5 versions
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
  • Washers with large outside diameter

  • Hardness class 200 HV suitable for screw connections up to and including strength class 8.8

  • Zinc-flake coating with very high corrosion protection
Notice

Replaces DIN 9021