For detailed information, other images and documents, please select individual articles from the following table.
Flat washer with large external diameter ISO 7093-1 steel 300 HV, zinc flake silver (ZFSH)
Zinc-flake coating with very high corrosion protection
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
Corrosion resistance for ZFSH:
- Diameter ≥ M6 - 480 h*
- Diameter ≥ M10 - 720 h*
- * Guideline values: No base metal corrosion in unthreaded areas in salt spray tests in accordance with ISO9227 NSS
Hardness class 300 HV suitable for screw connections up to and including strength class 10.9
The name ZFSH has the following meaning:
Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.
DIN 9021 has been replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!