Welcome to Würth UK For trade customers only
Hexagonal bolt with shank and fine thread ISO 8765, 10.9 steel with silver zinc-flake coating (ZFSHL)
Hexagonal bolt with shank and fine thread  ISO 8765, 10.9 steel with silver zinc-flake coating (ZFSHL) - 1
Hexagonal bolt with shank and fine thread  ISO 8765, 10.9 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank and fine thread ISO 8765, 10.9 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 23 versions
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
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8765 replaces DIN 960 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.