The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty 3-in-1 industrial castor
Robust and flexible swivel/fixed castor for heavy loads with side brake
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can be used either as a swivel castor with unlimited mobility or, with the directional locking device, as a fixed castor that holds to a straight path
- The side brake ensures a secure hold as required
- Quiet and gentle castors without scratches or streaks, even on sensitive floors thanks to the soft polyurethane tread
- Injection nozzles for lubricants on the ball-case assembly and castor bearings make the castor particularly maintenance-friendly
- Housing, side brake and directional locking lock made of zinc plated steel
- Wheel body made of solid, heavy-duty cast iron
Workshop, industry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!