Cleaner Industry Clean
Cleaner Industry Clean - 1
Cleaner Industry Clean - 2
Cleaner Industry Clean - 3
Cleaner Industry Clean - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cleaner Industry Clean

High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified.

  • Contents: 500 ml
  • Colour: Transparent
  • Chemical basis: Special benzine with D-limonene
  • Smell/fragrance: Characteristic
  • Density: 0.74 g/cm³
  • Min. flashing point: 10 °C
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Shelf life from production/conditions: 24 Month / below 25°C
  • AOX-free: Yes
  • Silicone-free: Yes
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
Art.-no. Contents Colour Chemical basis Smell/fragrance Quantity PU
price/PU
0893140
500 ml Transparent Special benzine with D-limonene Characteristic
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
Effective


  • Easy removal of adhesive residues, labels and adhesive tapes

  • Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened


Gentle on materials, delicate surfaces such as aluminium, brass and stainless steel are not attacked.



User-friendly


  • No unpleasant odours for users and the environment.

  • Fast and effective cleaning.


Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.