Welcome to Würth UK For trade customers only
Fluke 64 MAX IR Thermometer

For detailed information, other images and documents, please select individual articles from the following table.

Fluke 64 MAX IR Thermometer

The Fluke 64 MAX thermometer has the precision you need to do your job accurately and will not break the budget. Designed and tested to survive a 3 meter drop, you can count on this lightweight, compact infrared thermometer to work when you need it to work – even in the harshest environments and when you're not able to be there.
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
Key features


  • Precise laser technology for more accurate and repeatable measurements

  • Temperature accuracy of up to ± 1℃ or ± 1% of reading whichever is greater with 20:1 distance to spot ratio

  • Flashlight and large, easy-to-read backlit LCD display for easy viewing even in dark environment

  • IP54 rated for extra protection against airborne contaminants

  • Get your tool to work when you can't - set time and desired interval between measurements and Auto Capture will capture spot temperatures unattended

  • 99 data point logging

  • 30 hour battery life so your tool can perform as long as you need it to

  • Displays the minimum, maximum or average temperature, or the difference between two measurements

  • Hi and Lo alarms for rapid display of measurements outside set limits

  • Small and lightweight design fits easily into your tool box

  • Powered by one (1) AA alkaline battery