The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® insulating sleeve for wall bracket
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For additional heat and sound insulation of PRIPRESS® wall brackets
- Includes disc for acoustic decoupling
- Material: extruded polystyrene
- Suitable for compressed-air systems up to 15 bar
Heating and drinking water installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!