For detailed information, other images and documents, please select individual articles from the following table.
Insulation nail W-IN
For mounting soft, not self-supporting insulating materials, such as mineral fibre or glass wool in concrete. Design with plate dia. 90 mm
Register now and access more than 15,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/37127.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High-quality PP
- Thermally stable from -40°C to +80°C
- Small drill hole diameter (8 mm)
- Quick, easy installation
- Low insertion depth, min. 20 mm — less time drilling
- Anchor without expansion nail
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42057.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42056.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/42055.jpg)
- For attaching insulation materials for façades with rear ventilation
- For attaching film, sealing membrane outside cellars
- Can be used in various solid surfaces, e.g. concrete, solid sand-lime brick, clay brick
- For attaching soft insulation materials that are not self-supporting, e.g. mineral wool or fibreglass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!