For detailed information, other images and documents, please select individual articles from the following table.
K insulation pipe clamp with permanently integrated damping insert
Consisting of a hard-foam core with a load distribution panel and natural rubber cladding
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The damping insert cannot be detached from the clamp body
No need for complicated installation of 2 individual components (pipe bracket and clamp)
Self-adhesive seal
Simpler, faster mounting
Rubber cladding
- Perfect connection between the end faces of the cold pipe clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant necessary
Load distribution panel
For absorbing load
Cropped locking tab
Larger opening angle, easier to insert pipe
Locking screw with self-locking bolt
Screw is secured against falling out
Water vapour diffusion resistance, heat conductance, risk of corrosion and all conditions relate to the type of rubber used
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!