Welcome to Würth UK For trade customers only
SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors
SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors - 1
SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors - 2
SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors - 3
SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors - 4

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 80-GN interior sliding door fitting set for ceiling mounting for glass doors
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
  • Load capacity: 80 kg

  • Door thickness: 8–10 mm

  • Door width: 710–1000 mm

  • Door height: max. 3000 mm

  • ±5 mm height adjustment on the carriage

  • Available with damping function on one or both sides

Specified dimensions not binding. Subject to technical changes.