For detailed information, other images and documents, please select individual articles from the following table.
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Load capacity: 80 kg
- Door thickness: 26–40 mm
- Door width: 625–2000 mm
- Door height: max. 3000 mm
- Height adjustment ± 5 mm on carriage
- Low installation height — no upper panel required
- Available with damping function on one or both sides
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!