For detailed information, other images and documents, please select individual articles from the following table.
W-VP-IT/A4 internal thread anchor
For W-VPZ bonded anchor capsule system and WIT injection systems in concrete
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Internal thread anchor with gimlet point (including setting tool, enabling rotation-impact insertion with the capsule system).
The internal thread anchor is covered by the following approvals:
- W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168
- CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127
- PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543
Setting female-thread anchor by turning/striking with setting tool
Remove extruded mortar
Install fixture and apply torque Tinst
The internal thread anchor is covered by the following approvals:
- W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168
- CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127
- PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543
Please observe the technical data sheet!
The internal thread anchor can be used for the following capsule system and injection system:
- W-VPZ bonded anchor glass capsule, Option 1 - cracked and uncracked concrete
- CONCRETE MULTI WIT-UH 300 injection system, Option 1 - cracked and uncracked concrete
- PURE EPOXY WIT-PE 1000 injection system, Option 1 - cracked and uncracked concrete
W-VP-IT/A4 (stainless steel A4) can be used in dry indoor and outdoor areas (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!