Welcome to Würth UK For trade customers only
W-VP-IT/S internal thread anchor
W-VP-IT/S internal thread anchor - 1
W-VP-IT/S internal thread anchor - 2
W-VP-IT/S internal thread anchor - 3
W-VP-IT/S internal thread anchor - 4

For detailed information, other images and documents, please select individual articles from the following table.

W-VP-IT/S internal thread anchor

For W-VPZ bonded anchor capsule system and WIT injection systems in concrete

See product details

Available in 4 versions
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
Internal thread anchor with gimlet point (including setting tool, enabling rotation-impact insertion with the capsule system).

Proof of Performance

The internal thread anchor is covered by the following approvals:


  • W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168

  • CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127

  • PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543
Instructions

Create the drill hole

Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with

Clean the drill hole: 2x blow-out/2x brush-out/2x blow-out

Place the capsule in the bore hole

Setting female-thread anchor by turning/striking with setting tool

Remove extruded mortar

Install fixture and apply torque Tinst

Filling ring gap with WIT-SHB filling washer

The internal thread anchor is covered by the following approvals:


  • W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168

  • CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127

  • PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543

Please observe the technical data sheet!