Welcome to Würth UK For trade customers only
Hinge Pad Intumescent

For detailed information, other images and documents, please select individual articles from the following table.

Hinge Pad Intumescent

Should be fitted as standard on fire door applications
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
To comply with current standards and performance requirements, our fire rated hinges are tested and certified to EN1634 FD 30, FD 60 timber Doorsets and FD 240 Steel Doorsets. For endurance, corrosion and load bearing requirements our hinges are tested and certified to EN1935 from Grade 7 up to and including Grade 14. Grade 11, 13 and 14 hinges are also Certifire registered. Intumescent hinge pads should be fitted as standard on fire door applications.

NoticeBS 476 pt22 :1987 Fire Tested