For detailed information, other images and documents, please select individual articles from the following table.
One-star construction jigsaw blade for thin sheet metal and sandwich materials
Good standard blade especially suitable for clean cutting of thin sheet metal and sandwich materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Very fine tooth pitch of 1.2 mm
- The wavy-set teeth are ideal for straight cuts
- Made of high-quality, hardened high-speed steel (HSS)
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the packaging of the product.
- Thin sheets, aluminium, non-ferrous base metal: 1 to 3 mm
- Sandwich material: < 65 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!