Welcome to Würth UK For trade customers only
Joint mortar CERAfix® 505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
Joint mortar CERAfix<SUP>® </SUP>505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm - 1
Joint mortar CERAfix<SUP>® </SUP>505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joint mortar CERAfix® 505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm

For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm

See product details

Available in 9 versions
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
For universal use


  • Suitable for natural stone and ceramic coverings

  • Can be used in underfloor and wall heating


Comes in a bucket


  • Resealable container

  • Simplified storage and transport, even with opened containers


Water- and dirt-repellent


  • Joints have a smooth surface

  • Very easy to clean

  • Water-insoluble


Resistant to water and alternating freezing/thawing


  • Suitable on critical indoor and outdoor surfaces

  • Can be used in wet rooms exposed to high stresses

  • Low tendency to effloresce


Reduces the amount of dust



Smooth and malleable application


  • Minimal force required when fitting

  • Good edge adhesion

  • Elutriatable

  • Higher daily output
Notice

Colour deviations may occur due to temperature differences, structural conditions and different ceramics, natural stone coverings. We make no guarantee with regard to colour variations.



Do not add water or fresh joint mortar to joint mortar that has already started to harden to make it processable again. Increased danger of discolouration!


In the case of polished porcelain stoneware and various natural stone coverings, colour pigments can bind themselves in the surface of the tiles in any micropores that may be present. A strong colour contrast between the tile and joint therefore is not recommended. In case of doubt, perform test grouting. Do not use a dry cloth when cleaning, as otherwise there is a risk of discolouration by rubbing dried grout into the moist joint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.