- Good adhesion can also be achieved when used with many porous substrates.
- Water and bacteria resistant and UV stabalised
- Cures rapidly to provide a calour fast finish, however it is not suitable for use on expanded or foil wrapped PVC or PVC trim
Ensure surfaces to which the UPVC Filler is to be applied are clean and dry.Clean all areas prior to application. Cut away the sealed tip of the PVC Filler & Repair Paste 300gm cartridge with a sharp blade, or alternatively, remove the cap from the PVC Filler, invert and pierce the sealed membrane.
Attach the appropriate tapered applicator nozzle and, trim the applicator nozzle to the desired aperture.
Run a continuous bead of sealant along the aperture and leave to cure. The curing period will be determined by the width and depth of aperture to be filled and, the temperature and weather conditions at the time of application, which could extend to a number of days.
Do not attempt to smooth the product with fingers or by using any form of shaping tools.
During the curing process you will experience some degree of shrinkage of the product through solvent evaporation.
Remove any excess material immediately. To retain the UPVC Filler & Repair Paste in a usable condition, seal the end of the tube by replacing the cap or seal the end of the tube/cartridge applicator nozzle with polythene.
Ensure surfaces to which the UPVC Filler is to be applied are clean and dry.Clean all areas prior to application. Cut away the sealed tip of the PVC Filler & Repair Paste 300gm cartridge with a sharp blade, or alternatively, remove the cap from the PVC Filler, invert and pierce the sealed membrane.
Attach the appropriate tapered applicator nozzle and, trim the applicator nozzle to the desired aperture.
Run a continuous bead of sealant along the aperture and leave to cure. The curing period will be determined by the width and depth of aperture to be filled and, the temperature and weather conditions at the time of application, which could extend to a number of days.
Do not attempt to smooth the product with fingers or by using any form of shaping tools.
During the curing process you will experience some degree of shrinkage of the product through solvent evaporation.
Remove any excess material immediately. To retain the UPVC Filler & Repair Paste in a usable condition, seal the end of the tube by replacing the cap or seal the end of the tube/cartridge applicator nozzle with polythene.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!