Welcome to Würth UK For trade customers only
Safety lock kit three keys VANLOCK

For detailed information, other images and documents, please select individual articles from the following table.

Safety lock kit three keys VANLOCK

Mechanical anti-theft
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
VANLOCK is a mechanical anti-theft system for the cargo compartment of commercial vans.


Maximum protection is provided by the reinforcement plate screwed into the inside of the loading doors.



Features


  • Mechanically activated lock with safety key. All kits include three keys.

  • In C40 steel with nickel-plated surface.

  • Stainless steel cylinder with non-copiable safety key.

  • VANLOCK KIT 1: kit includes one lock for single-door vans.

  • VANLOCK KIT 2: kit includes two locks for vans with rear door and side door.

  • VANLOCK KIT 3: kit includes three locks for vans with rear door and right-hand and left-hand side door.


Advantages


  • Locking the doors automatically locks without the need to use the key.

  • Fully secure locking bar.

  • Cut- and drill-resistant to prevent vandalism.


Benefits


  • Very easy to use (opens by inserting the key and turning about 180°).

  • Cannot be manipulated with lever tools, preventing theft.

  • Protects your load at all times.

  • If you lose the key, the key includes a copy code card.

  • Includes emergency handle for interior release.