For detailed information, other images and documents, please select individual articles from the following table.
LED downlight UBL-230-2 Screw-on, with switch
For the illumination of racks, display cabinets and wall cupboards in the kitchen
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High-quality, compact and flat aluminium downlight
- Connection is made directly to 230 V and no additional transformer is required
- Simple mounting via screw holes, which are sealed almost invisibly with the supplied cover caps
- With integrated switch in the lamp
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!