Welcome to Würth UK For trade customers only
LED hand-held spotlight, rechargeable, WLHS 1
LED hand-held spotlight, rechargeable, WLHS 1 - 1
LED hand-held spotlight, rechargeable, WLHS 1 - 2
LED hand-held spotlight, rechargeable, WLHS 1 - 3
LED hand-held spotlight, rechargeable, WLHS 1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED hand-held spotlight, rechargeable, WLHS 1

Double-beam technology — focus light (10°) and flood light (90°)

See product details

Available in 1 version
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
Five lighting modes


Focus light 100% (6 h – 250 m), focus light 50% (11 h – 120 m), flood light 100% (6 h – 75 m), flood light 50% (11 h – 50 m), flashing light mode flood light (16 h – 50 m)



  • Emergency lighting function

  • Can be used as a warning light

  • Magnetic storage area below the lamp head

  • 110° swivelling lamp head

  • Charging cradle with charging indicator

  • Easy-to-operate rotary knob switch for choosing the light modes

  • LED display for charge level

  • Overload protection and deep discharge protection

  • Non-slip base

  • Highest-grade materials for professional work assignments
Notice

Not suitable for explosive areas.