For detailed information, other images and documents, please select individual articles from the following table.
LED Light Meter Extech LT40 White
Suitable for use with standard lighting, the LT40 can measure in both lux and footcandles across a wide measurement range. It features a built-in sensor which must be held as close as possible to the lighting source and will quickly and accurately determine the overall level of light, even when testing white LEDs.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Traditionally impossible with conventional light meters, you can now measure white LED light levels by using the Extech LT40 LED light meter!
Also suitable for use with standard lighting, the LT40 can measure in both lux and footcandles across a wide measurement range. It features a built-in sensor which must be held as close as possible to the lighting source and will quickly and accurately determine the overall level of light, even when testing white LEDs.
- Suitable for measuring white LED lights - most light meters can't measure LEDs
- Also suitable for the testing of standard lighting
- Measures light in footcandles or lux
- Built-in sensor with protective cover
- 4000 count LCD display
- Cosine and colour-corrected measurements
- MIN/MAX/AVG calculations
- Auto power off when left idle
With cosine and colour-corrected measurements built-in, MIN-MAX/AVG calculations, 4000 count display and auto power off, this meter is great for absolutely any normal lighting and white LED application.
What's Included:
- Extech LT40 White LED Light Meter
- 2 x AAA Batteries
- Carrying Pouch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!