Welcome to Würth UK For trade customers only
FLB-24-46 LED light strip
FLB-24-46 LED light strip - 1
FLB-24-46 LED light strip - 2
FLB-24-46 LED light strip - 3

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-46 LED light strip

For placement in notch, ensures homogeneous illumination

See product details

Available in 2 versions
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
  • Flexibly moulded LED strip

  • For placement in notch

  • With a low installation depth of only 6 mm

  • With adjustable light colour: extra-warm white (2,700 K) or neutral white (4,000 K)

  • The light colour can be changed from 2,700 K to 4,000 K using the 24 V control cable or EASYLUX control modules 1, 2 or 4

  • With connection line at both ends, meaning that after the strip has been cut shorter, the offcut can also be used
Dimensions subject to change. Subject to technical changes!