Welcome to Würth UK For trade customers only
FLB-24-47 LED light strip
FLB-24-47 LED light strip - 1
FLB-24-47 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-47 LED light strip

Practical, self-adhesive LED light strip made of plastic with connection line

See product details

Available in 2 versions
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
  • Universal LED light strip for bonding

  • Silicone-coated with IP66 degree of protection, meaning that the strip can also be used outdoors

  • Light colour can be adjusted using EASYLUX controls

  • With 2,000 mm connection line

  • Includes end caps and silicone for sealing when the tape is cut shorter

Dimensions subject to change. Subject to technical changes!