Welcome to Würth UK For trade customers only
Built-in light EBL-24-2
Built-in light EBL-24-2 - 1
Built-in light EBL-24-2 - 2
Built-in light EBL-24-2 - 3
Built-in light EBL-24-2 - 4
Built-in light EBL-24-2 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Built-in light EBL-24-2

Flat LED recessed light for recessed mounting

See product details

Available in 2 versions
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
  • Built-in light for installation diameter 68 mm

  • Available in chrome matt and stainless steel colours

  • Available in light colour warm white (3300 K) and neutral white (4000 K)

Dimensions subject to change. Subject to technical changes!