The Kraz light has an 850mAh lithium-polymer rechargeable battery which can be recharged via a 5V DC 1A mobile charger with a micro USB B type port. It has a built-in movement sensor, with a 2-metre-long detection range at a 120º angle that keeps the light switched on while it detects movement and turns off after 30 seconds when it stops detecting movement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!