- Robust design for the toughest of conditions
- Offers maximum safety and reliability
- Patented lens systems focuses 80 % of the total lumens in the centre beam
- ATEX category 1/CENELEC classification Zones 0, 1, 2, 20, 21, 22
Explosive atmosphere is constantly or frequently present (for more than 1,000 hours per year)
- Rear switch
- High-performance optics
- Pressure equalisation valve
II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da
When used in hazardous areas (Zones 0, 1, 2, 20, 21, 22), ensure that batteries with art. no. 0827 870 325 are used!
Batteries not included in the scope of delivery.
II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!