For detailed information, other images and documents, please select individual articles from the following table.
LED-T-24-3-RGB+EW LED transformer
LED control system 24 V for RGB and luminaires with adjustable white
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Ready-to-connect LED transformer 24 V with controller for RGB and AW lamps
- Control via wireless remote control
- The control set can be expanded wirelessly with additional sets
- RGB function: On/off, automatic colour cycle with colour transition, setting colour change speed, continuously dimmable, memory function (saves last colour and dim setting)
- EW function: On/off, continuously dimmable, infinitely variable colour temperature change
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!