Welcome to Würth UK For trade customers only
Variable LED transformer 12 V/24 V
Variable LED transformer 12 V/24 V - 1
Variable LED transformer 12 V/24 V - 2
Variable LED transformer 12 V/24 V - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Variable LED transformer 12 V/24 V

With a plug-in 6-way or 8-way lamp distributor with or without radio control

See product details

Available in 3 versions
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
  • Wireless radio control system incl. transformer

  • In conjunction with the control box, up to four sensors can be taught in on one transformer

  • One sensor can be taught in on a total of three different control boxes

  • Slim design with only 16.5 mm height

  • Can also be used as standard transformer with 8-way lamp distributor without radio