Welcome to Würth UK For trade customers only
LED warning lamp with automatic twilight function
LED warning lamp with automatic twilight function - 1
LED warning lamp with automatic twilight function - 2
LED warning lamp with automatic twilight function - 3
LED warning lamp with automatic twilight function - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED warning lamp with automatic twilight function

Yellow on both sides
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
  • Long application periods

  • Switch between flashing or continuous light

  • Diameter of lamp head: 180 mm

  • With hanging eye and integral holder

  • The lamp must not be removed from the tube or holder when changing the battery

  • With reflective edge
Notice

For two block batteries (not included) One lamp key included per packing unit

Application area