The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp POWERTUBE 360° for 30 mm/DIN 14640 DIN spigot
Can be used as a floor, tripod or hanging lamp with integrated tripod mount
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Soft, pleasant and low-shadow light for effortless work
- LED panel with highly efficient SMD LEDs (130 lm/W)
- Low wind load
- Impact- and break-proof housing (IK 08)
- High-quality polyurethane BQ-F cable in red signal colour
- No need to change the bulb
- Low power consumption
- Quick one-person assembly
- Quick setup and dismantling without any cooling time thanks to passive cooling
- Five rubberised feet for secure footing
- Made in Germany
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
Approved for demanding conditions.
Suspended assembly of the POWERTUBE LED work lamp using belt strap incl. snap hook (included in the scope of delivery)
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
For indoor and outdoor use as well as for construction and assembly work, sport and leisure events, rescue work, etc.
Assembly
- Premium tripod, art. no.09811011: Tripod connection, art. no. 0981180725 required (not POWERTUBE L)
- Elevator tripod, art. no. 09811021: Tripod adapter, art. no. 0981180811 required
- Stainless steel, air-damped tripod art. no. 09811031: no accessories required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!