The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
MINI LED work lamp
Soft, pleasant and low-shadow light for effortless work
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- LED panel with highly efficient SMD LEDs (126 lm/W)
- Impact- and break-proof 2-component housing
- The cable can be wound up and stored on the housing
- No need to change the bulb
- Low power consumption
- No warm-up and pre-heating time
- Made in Germany
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!