Welcome to Würth UK For trade customers only
Brother P-Touch E550W labeller
Brother P-Touch E550W labeller - 1
Brother P-Touch E550W labeller - 2
Brother P-Touch E550W labeller - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brother P-Touch E550W labeller

Portable labeller with USB interface and Wi-Fi for labelling connections, cables, indicator pins, distributors, terminal blocks, numbering, barcodes etc.
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
  • With lithium-ion battery

  • Patented back-tape printing for long-lasting labels even under the most extreme conditions

  • Maximum label tape width 24 mm

  • Automatic shut-off

  • Cutting unit: full/partial cutting

  • Loading the database from the PC and uploading the model

  • Display: 3 lines, each containing 16 characters

  • Keyboard: Qwerty

  • 20 languages

  • 99 memory slots

  • 70 keys

  • PC printing: Easily create and print labels on your PC

  • With lock function and 14 fonts

  • Four text alignments (centred, justified, left, right)

  • Vertical printing enabled

  • Font widths: 2x, 1/2, narrow, normal, wide

  • With print preview

  • Multiple printing (1-99 pieces)

  • Barcode printing enabled


Scope of delivery:


  • Labeller

  • Laminated labeller tape 1x 24 mm (extra-strong adhesive, black on yellow, length 8 m)

  • Flexible laminated tape 1x 12 mm (black on white, length 8 m)

  • Operating instructions

  • Mains power supply adapter

  • Charger cable
Notice

You can design your own system case at www.wuerth.de/web/de/awkg/services_link/service.php?service=18240