For detailed information, other images and documents, please select individual articles from the following table.
Lacquer marker Paintstik B
Solid paint marker combines the durability of paint in the convenience of a crayon.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Real paint for long lasting, highly visible marks
- Superior marking on rough, rusty or dirty surfaces
- Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
- Weather- and UV-resistant for long-lasting marks
Steel and iron
Pipes and tubes
Rubber and tyres
Lumber/timber
Plastic
Glass
Concrete/Stone
Marking range: -46°C to 66°C (-50°F to 150°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!