- Xylene-free paint reduce user health risks
- Long-lasting, wear- and weather resistance
- Permanent and fast drying paint for immediate handling, reduces work downtime
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Steel and iron
Glass
Pipes and tubes
Plastics
Rubber/tyres
Cloth, fabric (textiles)
Marking range: -46°C to 66°C (-50°F to 150°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!