For detailed information, other images and documents, please select individual articles from the following table.
Lacquer marker Ball paint
Ideal for identifying fabricated steel and other rough surfaces that are stored in harsh environments.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Non-drip paint formula allows for easy jobsite marking
- Plastic cap keeps tip clean between jobs
- Water resistant
Long Lasting
- The squeeze bottle meters paint in a thick or thin line for long-lasting marks
- The metal-ball tip resists wear and clogging for long-marking life on rough surfaces
- Industrial paint withstands harsh environments and weather conditions
Steel and iron
Pipes and tubes
Concrete, stone
Asphalt
Marking range: -46°C to 66°C (-50°F to 150°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!