Welcome to Würth UK For trade customers only
Large compartment plug-in rack
Large compartment plug-in rack - 1
Large compartment plug-in rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Large compartment plug-in rack

Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories

See product details

Available in 2 versions
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
  • Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • Depth bars and support bars for maximum stability

  • Can be expanded using add-on bays and accessories


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm
Notice

All indicated section widths are axial dimensions.

If the rack height is more than four times the rack depth, the rack must be secured against tipping.