Welcome to Würth UK For trade customers only

Lashing strap

View our wide range of brochures here!

THE RATCHET TIE-DOWN STRAP IS USED TO SECURE LOADS TO BE ABLE TO TRANSPORT THEM

Used to hold and handle loads, the ratchet tie-down strap is a must have accessory in the field of transportation. Würth has developed its own line of tie-down straps, the ease of use and robustness of which you will appreciate.


STOWING LOADS AND TRANSPORTING THEM IN COMPLETE SAFETY: EQUIPMENT CARRIERS, UTILITIES

Ratchet tie-down straps secure luggage, cargo and other cargo in land, sea and air vehicles. They can be used to deliver goods as well as to carry out moves in complete safety, and can thus be integrated:

to low loader trailers
to utility vehicles (vans for movers, craftsmen, etc.)
to merchant ships
to cargo planes, etc.

 
OUR STRAPS ARE CERTIFIED EN 12195-2, EASY TO ADJUST AND HYPER STRONG

Do you have cargo to tie down, and want some high quality straps that you can really trust? At Würth, we make sure to design ratchet lashing straps that perfectly meet the needs expressed by transport professionals. Our straps are:

in compliance with European standard EN 12195-2 (relating to load securing)
easy to handle and adjust
made of high quality polyester
extremely robust
usually equipped with a lashing eye with aluminium retainer
available in different lengths

Also take advantage of our other related product ranges, such as grab bars for utility vehicles and dedicated lifting straps.


RATCHET TIE-DOWN STRAPS WITH DOUBLE-POINTED HOOK, RETRACTABLE RATCHET

With our ratchet tie-down straps, you are sure to get your loads to their destination smoothly! However, be sure to regularly oil the tie-down device (the ratchet tensioner), check the condition of your straps, do not tie them around the load and do not use them for lifting operations. Our online catalog presents different models of ratchet belts and straps for professionals:

with locking device
with double point hook
with flat hook
with spring hook
with plastic pin
or with automatic retractable ratchet, etc.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone 03300 555 444
    Monday to Friday
    From 8am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 15,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you