For detailed information, other images and documents, please select individual articles from the following table.
Tile levelling plate
High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- High-quality plastic with extremely high tensile strength
Can only be used in combination with the tile levelling system.
Suitable for all tiles and plates up to a thickness of 20 mm. For joints widths from 1.2 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!