For detailed information, other images and documents, please select individual articles from the following table.
Lever riveter HNG 28 N
Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Easy and quick recognition of the right nozzle
The nozzles are equipped with a colour control system.
Simple stroke adjustment
The stroke can be adjusted by turning the nozzle mount.
Comfortable and clean working
- The ergonomic design of the hand lever allows you to work with little effort.
- The supplied nozzles are integrated in the foam insert, and are easy to install with the installation key supplied.
- The pin collecting container ensures a clean workplace.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!