Excellent readability and long service life
- Acrylic glass level block with permanently printed marking lines in the bubble
No liquid discolouration, maximum precision with fluctuating temperatures
- Fluorescent bubble liquid, highly resistant to UV radiation
Very easy to clean
- Very smooth surface due to fine powder coating in silver
Robust design with high measurement accuracy
- The shock-resistant end caps protect the spirit level profile from deforming
- The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!