For detailed information, other images and documents, please select individual articles from the following table.
Lithium battery
Can be used in virtually any device requiring a long operating period or high current drain (high current applications).
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Can be operated from -40°C to +60°C at full efficiency
- Extremely leak-proof
- 30% lighter than standard alkaline batteries
- Minimum self-discharge (excellent shelf life of over 10 years)
- Higher energy density for longer service life
- Very high current output
Cannot be recharged
Particularly suited for use in flashguns, digital cameras, remote-control cars, wireless devices, medical consumers and consumers that often require peak currents far in excess of 1 A and for which these currents must also be immediately available, including with extended standby period.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!