For detailed information, other images and documents, please select individual articles from the following table.
Lock piece without cup with adjustment
For multi-point locks with two or four bolts
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The 20° angled screw fitting offers increased break-in protection
- The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the lock plate by 180°
The slanted screw connection of 20° increases break-in/anti-burglary protection.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!