For detailed information, other images and documents, please select individual articles from the following table.
The COMPACT class practical combo package for everyday use on construction sites, consisting of the top three 18 V M-CUBE® series products. These were developed by Würth to meet the requirements of craftsmen.
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
All units have continuous motor monitoring and a long motor service life:
ABS 18 COMPACT
Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.
ABH 18 COMPACT
Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.
AWS 18 COMPACT
Safe working thanks to the dead man's switch and the brake function which stops the disc quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!