Welcome to Würth UK For trade customers only
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376 - 1
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.

See product details

Available in 10 versions
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
Cutting edge geometry precisely tailored to aluminium


Enlarged chip area and increased helix angle



Reduced risk of breakouts on the cutting edges of the tool


Optimised microgeometry



Excellent chip removal


The smoothed surface in plain design minimises material adhesions and ensures excellent chip removal.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables