Welcome to Würth UK For trade customers only
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376 - 1
Machine tap HSCo Longlife green ring TiN through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Longlife green ring TiN through hole DIN 371/376

The Longlife green ring machine tap with optimized titanium-nitride coating for processing alloyed and high-alloyed steels (stainless steels), rust-resistant and acid-resistant steels and titanium, which tends to grip easily. Also suitable for processing conventional steel materials up to a strength of 1,000 N/mm².
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
Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables